Liquidtight Cord Grip, Strain-Relief, Size: 1", Zinc Die Cast

Item #: 0840601

Cat #: 035-72775-17

UPC: 786210868936

$ 90.19 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Grip, Insulated, Strain-Relief, Size: 1 Inch, Watertight, Zinc Die Cast

Overview

Liquidtight Cord Grip, Insulated, Strain-Relief, Size: 1 Inch, Watertight, Zinc Die Cast

ABB's liquidtight Strain Relief Cord Connector provide means for passing a cord cable, armored or unarmored, into an enclosure, through a bulkhead or into a rigid conduit.

Also known as: 786210868936, 035-72775-17, THB0357277517

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast