Liquidtight Cord Grip, Strain-Relief, Size: 1", Zinc Die Cast

Item #: 0840597

Cat #: 035-72775-16

UPC: 786210869605

$ 100.44 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Grip, Insulated, Strain-Relief, Size: 1 Inch, Watertight, Zinc Die Cast

Overview

Liquidtight Cord Grip, Insulated, Strain-Relief, Size: 1 Inch, Watertight, Zinc Die Cast

ABB's liquidtight Strain Relief Cord Connector provide means for passing a cord cable, armored or unarmored, into an enclosure, through a bulkhead or into a rigid conduit.

Also known as: 786210869605, 035-72775-16, THB0357277516

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast