Liquidtight Cord Connector, Strain-Relief, 1", Zinc Die Cast

Item #: 0840588

Cat #: 035-72775-14

UPC: 786210868608

$ 91.90 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.375 - 0.500 Inch, Zinc Die Cast

Overview

Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.375 - 0.500 Inch, Zinc Die Cast

ABB's liquidtight Strain Relief Cord Connector provide means for passing a cord cable, armored or unarmored, into an enclosure, through a bulkhead or into a rigid conduit.

Also known as: 786210868608, 035-72775-14, THB0357277514

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast