Liquidtight Cord Connector, Strain-Relief, 1", Zinc Die Cast

Item #: 0840586

Cat #: 035-72775-13

UPC: 786210900681

$ 87.91 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.250 - 0.375 Inch, Zinc Die Cast

Overview

Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.250 - 0.375 Inch, Zinc Die Cast
Also known as: 786210900681, 035-72775-13, THB0357277513

Specifications

Diameter: 1 in
Diameter Range: 0.250 - 0.375 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast
Diameter Range: 0.250 - 0.375 in