Locking Single Receptacle, 20A, 3PH WYE 120/208V, L18-20R

Item #: 0840584

Cat #: HBL2440

UPC: 783585235790

Company wide:
0 in stock
Documents & Guides
TwistLock Locking Single Receptacle, 20 Amp, 3-Phase WYE 120/208 Volt, 4-Pole, 4-Wire Non-Grounding, L18-20R, Screw Terminal, Black

Overview

TwistLock Locking Single Receptacle, 20 Amp, 3-Phase WYE 120/208 Volt, 4-Pole, 4-Wire Non-Grounding, L18-20R, Screw Terminal, Black
Also known as: 783585235790, HBL2440, KELHBL2440

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Volts AC: 120, 208
Color: Black
Amps: 20
NEMA Configuration: L18-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
NEMA Configuration: L18-20R
Volts AC: 120, 208
Amps: 20
Material: Nylon/Plastic