Cable Entrance Head 3 #3/0 - 3 #4/0

Item #: 0840582

Cat #: 2440

UPC: 050169024409

$ 133.17 EA
Company wide:
0 in stock
Seu Cable Entrance Head 3 #3/0 - 3 #4/0, 1 #1/0 - 1 #2/0

Overview

Seu Cable Entrance Head 3 #3/0 - 3 #4/0, 1 #1/0 - 1 #2/0
Also known as: 050169024409, 2440, RAC2440, WEATHERHEAD

Features & Benefits

  • Lightweight aluminum body construction eases installation and provides corrosion resistance
  • Plastic insulator snaps out easily for quick cable insertion
  • For cable sizes: 3-#3/0 through 3-#4/0 and 1-#1/0 through 1-#2/0
  • Additional size available

Specifications

Material: Die Cast Aluminum
Color: Silver/Black
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 4/0
Material: Die Cast Aluminum
Standards: California Proposition 65
Color: Silver/Black
Allowable Gauge Range: 1/0 - 4/0