Twist-Lock Plug, 20A, 3PH 480V, L16-20P, 3P4W, Black & White

Item #: 0840579

Cat #: HBL2431

UPC: 783585038278

Company wide:
0 in stock
Documents & Guides
Twist-Lock Insulgrip Plug, 20A, 3 Phase 480V, L16-20P, 3P4W Grounding, Nylon, Black & White

Overview

Twist-Lock Insulgrip Plug, 20A, 3 Phase 480V, L16-20P, 3P4W Grounding, Nylon, Black & White

The Hubbell HUBHBL2431 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038278, HBL2431, KELHBL2431

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Locking Plug
Volts AC: 480
Color: Black/White
Amps: 20
Material: Brass
NEMA Configuration: L16-20P
Type: Grounding, Locking Plug
Color: Black/White
Material: Brass
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20P