Twistlock Connector Body, 2P3W, 20A, 480V AC, L8-20R, Black & White Nylon

Item #: 0840575

Cat #: HBL2343

UPC: 783585037981

Company wide:
0 in stock
Twistlock Connector Body, 2P3W, 20A, 480V AC, L8-20R, Black & White Nylon

Overview

Twistlock Connector Body, 2P3W, 20A, 480V AC, L8-20R, Black & White Nylon
Also known as: 783585037981, HBL2343, KELHBL2343

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L8-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L8-20R
Volts AC: 480
Amps: 20