Locking Duplex Receptacle, 15A, 277V, L7-15R, Brown

Item #: 0840571

Cat #: HBL4750

UPC: 783585002347

Company wide:
0 in stock
Documents & Guides
TwistLock Duplex Receptacle, 15 Amp, 277 Volts AC, L7-15R, 2-Pole, 3-Wire Grounding, Ivory

Overview

TwistLock Duplex Receptacle, 15 Amp, 277 Volts AC, L7-15R, 2-Pole, 3-Wire Grounding, Ivory
Also known as: 783585002347, HBL4750, KELHBL4750

Features & Benefits

  • Reinforced thermoplastic construction
  • Single piece, all brass contacts
  • Single point break-off tabs
  • Mounting strap tabs lock the body and base together

Specifications

Type: Grounding, Receptacle, Twistlock, Duplex
Color: Brown
Volts AC: 277
Amps: 15
NEMA Configuration: L7-15R
Type: Grounding, Receptacle, Twistlock, Duplex
Volts AC: 277
NEMA Configuration: L7-15R
Color: Brown
Amps: 15