Locking Connector, 15A, 250V, L6-15R, Black/White

Item #: 0840565

Cat #: HBL4579C

UPC: 783585170107

Company wide:
0 in stock
Locking Connector, 15A, 250V. L6-15R, Black/White, 2-Pole, 3-Wire Grounding, Insulgrip, Black Nylon Housing

Overview

Locking Connector, 15A, 250V. L6-15R, Black/White, 2-Pole, 3-Wire Grounding, Insulgrip, Black Nylon Housing

The Hubbell HUBHBL4579C Twist-Lock® Insulgrip® Connector Body is constructed of a ribbed nylon housing that provides a secure, impact and chemical resistant grip. The superior cord grip design protects terminations from excess strain and the integral VARI-SIZE insert accomodates a wide range of cord diameters.

Also known as: 783585170107, HBL4579C, KELHBL4579C

Features & Benefits

  • Ribbed nylon housing provides secure, impact and chemical resistant grip
  • Superior cord grip design protects terminations from excess strain
  • Integral VARI-SIZE insert accomodates a wide range of cord diameters

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 15
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-15R
Type: Grounding, Connector
Amps: 15
Material: Nylon
Color: Black, White
Volts AC: 240
NEMA Configuration: L6-15R