
Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White
Item #: 0840561
Cat #: HBL2313
UPC: 783585037745
Company wide:
0
in stock
Documents & Guides
Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White
Overview
Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White
The Hubbell HUBHBL2313 Twist-Lock® connector features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585037745, HBL2313, KELHBL2313
Features & Benefits
- Ribbed nylon housing provides a secure grip and impact and chemical resistance.
- Superior cord grip design protects terminations from excess strain.
- Clear, funnel shaped wire entry for ease of termination.
- Integral dust shield protects wiring chamber from dust or contaminants.
Specifications
| Type: | Grounding, Connector |
| Volts AC: | 120 |
| Color: | Black/White |
| Amps: | 20 |
| NEMA Configuration: | L5-20R |
| Type: | Grounding, Connector |
| Color: | Black/White |
| NEMA Configuration: | L5-20R |
| Volts AC: | 120 |
| Amps: | 20 |