Straight Blade Angle Plug, 60A, 3PH 250V, Black/White

Item #: 0840557

Cat #: HBL8462C

UPC: 783585015200

Call for price
Company wide:
0 in stock
Documents & Guides
Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White

Overview

Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White
Also known as: 783585015200, HBL8462C, KELHBL8462C

Features & Benefits

  • Gripping ribs provide secure gripping area
  • Supertough nylon housing
  • Catalog number, ratings and certifications molded in face

Specifications

Type: Grounding, Industrial Grade, Plug, Plugs
Phase: 3
Color: Black/White
Volts AC: 240
Amps: 60
Material: Nylon
NEMA Configuration: 15-60P
Type: Grounding, Industrial Grade, Plug, Plugs
Color: Black/White
Amps: 60
NEMA Configuration: 15-60P
Phase: 3
Volts AC: 240
Material: Nylon