Straight Blade Insulgrip Plug, 20A

Item #: 0840502

Cat #: HBL5466C

UPC: 783585174709

Company wide:
0 in stock
Documents & Guides
Straight Blade Insulgrip Plug, 20A, 250V, 2P3W Grounding, Nylon, Black/White

Overview

Straight Blade Insulgrip Plug, 20A, 250V, 2P3W Grounding, Nylon, Black/White

The Hubbell HUBHBL5466C Insulgrip plug has a ribbed nylon housing that is impact and chemical resistant. A beveled housing prevents snagging. This device also features fast lead assembly screws and a VARI-SIZE adjustable cord clamp.

Also known as: 783585174709, HBL5466C, KELHBL5466C

Features & Benefits

  • Ribbed nylon housing is impact and chemical resistant
  • VARI-SIZE adjustable cord clamp
  • Fast lead assembly screws
  • Beveled housing prevents snagging

Specifications

Type: Grounding, Industrial Grade, Plug, Plugs
Color: Black/White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20P
Type: Grounding, Industrial Grade, Plug, Plugs
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 240
NEMA Configuration: 6-20P