
Locking Plug, 15A, 250V, L6-15P, 2P3W
Item #: 0840486
Cat #: HBL4570C
UPC: 783585170008
Company wide:
0
in stock
Documents & Guides
Locking Plug, 15A, 250V, L6-15P, 2P3W
Overview
Locking Plug, 15A, 250V, L6-15P, 2P3W
The Hubbell HUBHBL4760 Twist-Lock® Insulgrip® Plug features an individually molded face for each blade configuration and roomy wiring chamber that provides ample space for wiring. The ribbed nylon housing provides a secure grip that’s impact and chemical resistant.
Also known as: 783585170008, HBL4570C, KELHBL4570C
Features & Benefits
- Individually molded face for each blade configuration
- Roomy wiring chamber provides ample space for wiring
- Ribbed nylon housing provides a secure grip that’s impact and chemical resistant
Specifications
| Type: | Grounding, Plug |
| Volts AC: | 120 |
| Color: | Black/White |
| Amps: | 15 |
| Material: | Brass |
| NEMA Configuration: | L5-15P |
| Type: | Grounding, Plug |
| Color: | Black/White |
| Material: | Brass |
| Volts AC: | 120 |
| Amps: | 15 |
| NEMA Configuration: | L5-15P |