Twist-Lock, Single Flush Receptacle, 20A, Black

Item #: 0840482

Cat #: HBL2320

UPC: 783585235585

Company wide:
15 in stock
Twist-Lock, Single Flush Receptacle, 20A, 250V AC, 2P3W Grounding, Nylon, Black

Overview

Twist-Lock, Single Flush Receptacle, 20A, 250V AC, 2P3W Grounding, Nylon, Black

Hubbell HUBHBL2320 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.

Also known as: 783585235585, HBL2320, KELHBL2320

Features & Benefits

  • High-impact, abuse-resistant nylon face
  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Receptacle
Color: Black
Amps: 20
Volts AC: 250
NEMA Configuration: L6-20R
Material: Nylon/Plastic
Type: Receptacle
Amps: 20
NEMA Configuration: L6-20R
Color: Black
Volts AC: 250
Material: Nylon/Plastic