Locking Plug, 20A, 277V, L7-20P, Black/White

Item #: 0840464

Cat #: HBL2331

UPC: 783585037899

Company wide:
0 in stock
Documents & Guides
Twist-Lock Locking Plug, 20 Amp, 277 Volt AC, 2-Pole 3-Wire Grounding, Nylon Housing, Black and White

Overview

Twist-Lock Locking Plug, 20 Amp, 277 Volt AC, 2-Pole 3-Wire Grounding, Nylon Housing, Black and White
Also known as: 783585037899, HBL2331, KELHBL2331

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Volts AC: 277
Color: Black, White
Amps: 20
Material: Brass
NEMA Configuration: L7-20P
Type: Grounding, Plug
Color: Black, White
Material: Brass
Volts AC: 277
Amps: 20
NEMA Configuration: L7-20P