Locking Single Receptacle, 20A, 480V, L8-20R, Black

Item #: 0840459

Cat #: HBL2340

UPC: 783585235691

Company wide:
0 in stock
TwistLock Locking Single Receptacle, 20 Amp, 480 Volt, L8-20R, 2-Pole 3-Wire Grounding, Screw Terminal, Industrial Grade, Flush, Black

Overview

TwistLock Locking Single Receptacle, 20 Amp, 480 Volt, L8-20R, 2-Pole 3-Wire Grounding, Screw Terminal, Industrial Grade, Flush, Black
Also known as: 783585235691, HBL2340, KELHBL2340

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Volts AC: 480
Color: Black
Amps: 20
NEMA Configuration: L8-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
NEMA Configuration: L8-20R
Volts AC: 480
Amps: 20
Material: Nylon/Plastic