Twist-Lock Plug, 20A, 480V, L8-20P, 2P3W, Black/White

Item #: 0840454

Cat #: HBL2341

UPC: 783585037950

Company wide:
0 in stock
Twist-Lock Plug, 20A, 480V AC, L8-20P, 2P3W Grounding, Nylon, Black & White

Overview

Twist-Lock Plug, 20A, 480V AC, L8-20P, 2P3W Grounding, Nylon, Black & White

The Hubbell HUBHBL2341 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585037950, HBL2341, KELHBL2341

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Locking Plug
Volts AC: 480
Color: Black/White
Amps: 20
Material: Brass, Nylon
NEMA Configuration: L8-20P
Type: Grounding, Locking Plug
Color: Black/White
Material: Brass, Nylon
Volts AC: 480
Amps: 20
NEMA Configuration: L8-20P