Twist-Lock, Single Flush Receptacle, 20A, Black

Item #: 0840450

Cat #: HBL2410

UPC: 783585235738

Company wide:
0 in stock
Twist-Lock, Single Flush Receptacle, 20A, 125/250V AC, L14-20R, 3P4W Grounding, Nylon, Black

Overview

Twist-Lock, Single Flush Receptacle, 20A, 125/250V AC, L14-20R, 3P4W Grounding, Nylon, Black

Hubbell HUBHBL2410 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.

Also known as: 783585235738, HBL2410, KELHBL2410

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
NEMA Configuration: L14-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 20
Material: Nylon/Plastic
Mounting: Flush
Color: Black
NEMA Configuration: L14-20R