Twist-Lock Plug, 20A, 125/250V, L14-20P, 3P4W, Black/White

Item #: 0840448

Cat #: HBL2411

UPC: 783585038131

Company wide:
0 in stock
Twist-Lock Insulgrip Plug, 20A, 125/250V, L14-20P, 3P4W Grounding, Nylon, Black & White

Overview

Twist-Lock Insulgrip Plug, 20A, 125/250V, L14-20P, 3P4W Grounding, Nylon, Black & White

The Hubbell HUBHBL2411 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038131, HBL2411, KELHBL2411

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Locking Plug
Color: Black/White
Amps: 20
Volts AC: 250, 125
Material: Brass
NEMA Configuration: L14-20P
Type: Grounding, Locking Plug
Amps: 20
Material: Brass
Color: Black/White
Volts AC: 250, 125
NEMA Configuration: L14-20P