
Stud Guard, Steel, 1-1/2" x 2-9/16", 200/PK
Item #: 0840440
Cat #: 2710
UPC: 050169027103
$ 2.25 EA
Company wide:
0
in stock
Documents & Guides
Stud Guard, Steel, 1-1/2" x 2-9/16", 200/PK
Overview
Stud Guard, Steel, 1-1/2" x 2-9/16", 200/PK
Protects nonmetallic sheathed cable or raceway type wires running through wood studs from accidental nail, screw, or drill penetration. Also applies to plumbing to protect nonmetallic piping.
Also known as: 050169027103, 2710, RAC2710, Notch plate
Features & Benefits
- Pre-galvanized steel construction for added corrosion protection
- No additional hardware required, just position and hammer down spurs
- Made of pre-galvanized .0625 in. thick steel
- 1/2 in. integral spikes used to mount to wood stud
Specifications
| Length: | 2 9/16 in |
| Width: | 1 1/2 in |
| Material: | Steel |
| Length: | 2 9/16 in |
| Material: | Steel |
| Width: | 1 1/2 in |