CABLE PROTECTOR PLATE 5IN L 100PK

Item #: 0840431

Cat #: 2713

UPC: 050169027134

$ 5.14 EA
Company wide:
0 in stock
PUZZLE-PLATE® Cable Protectors, Pregalvanized Steel

Overview

PUZZLE-PLATE® Cable Protectors, Pregalvanized Steel
Also known as: 050169027134, 2713, RAC2713

Features & Benefits

  • Innovative, interlocking design does not allow nail or screw penetration through gaps or holes
  • Pre-galvanized steel construction for added corrosion protection
  • No additional hardware required, just position and hammer down spurs
  • Unique interlocking feature allows installer to easily increase area that requires protection

Specifications

Color: Silver
Material: Steel
Standards: California Proposition 65
Color: Silver
Standards: California Proposition 65
Material: Steel