Twist-Lock Plug 30A, 125/250V, L14-30P, 3P4W, Black/White

Item #: 0840429

Cat #: HBL2711

UPC: 783585039145

Company wide:
0 in stock
Twist-Lock Plug, 30A, 125/250V AC, L14-30P, 3-Pole 4-Wire Grounding, Black/White

Overview

Twist-Lock Plug, 30A, 125/250V AC, L14-30P, 3-Pole 4-Wire Grounding, Black/White

The Hubbell HUBHBL2711 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585039145, HBL2711, KELHBL2711

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Volts AC: 120, 240
Color: Black/White
Amps: 30
Material: Brass
NEMA Configuration: L14-30P
Type: Grounding, Plug
Color: Black/White
Material: Brass
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30P