Locking Connector, Non-NEMA, 20A, 3PH Wye 120/208V

Item #: 0840409

Cat #: HBL7413C

UPC: 783585037585

Company wide:
0 in stock
Documents & Guides
Locking Connector, Non-NEMA, 20 Amp, 3-Phase Wye 120/208VAC, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White

Overview

Locking Connector, Non-NEMA, 20 Amp, 3-Phase Wye 120/208VAC, 4-Pole 4-Wire Non-Grounding, Screw Terminal, Black/White
Also known as: 783585037585, HBL7413C, KELHBL7413C

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Amps: 20
Type: Connector, Non-Grounding
Color: Black/White