Twist-Lock, Single Flush Receptacle, 30A

Item #: 0840407

Cat #: HBL2810

UPC: 783585236230

Company wide:
0 in stock
Twist-Lock, Single Flush Receptacle, 30A, 3 Phase Y 120/280V AC, L21-30R, 4P5W Grounding, Nylon, Black

Overview

Twist-Lock, Single Flush Receptacle, 30A, 3 Phase Y 120/280V AC, L21-30R, 4P5W Grounding, Nylon, Black

Hubbell HUBHBL2810 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.

Also known as: 783585236230, HBL2810, KELHBL2810

Features & Benefits

  • High-impact, abuse-resistant nylon face
  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: L21-30R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Mounting: Flush
Color: Black
NEMA Configuration: L21-30R
Phase: 3
Volts AC: 120, 240
Amps: 30
Material: Nylon/Plastic