Twist-Lock Insulgrip Plug, 20A, Non-Grounding

Item #: 0840402

Cat #: HBL2441

UPC: 783585038353

Company wide:
0 in stock
Documents & Guides
Twist-Lock Insulgrip Plug, 20A, 3 Phase Y 120/208V AC, L18-20P, 4P4W Non-Grounding, Nylon, Black & White

Overview

Twist-Lock Insulgrip Plug, 20A, 3 Phase Y 120/208V AC, L18-20P, 4P4W Non-Grounding, Nylon, Black & White

The Hubbell HUBHBL2441 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038353, HBL2441, KELHBL2441

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Volts AC: 120/208
Color: Black, White
Amps: 20
Type: Plug
Material: Brass, Nylon
NEMA Configuration: L18-20P
Volts AC: 120/208
Amps: 20
Material: Brass, Nylon
Color: Black, White
Type: Plug
NEMA Configuration: L18-20P