
Locking Connector, 30A, 3PH 480V, L16-30R, 3P4W
Item #: 0840392
Cat #: HBL2733
UPC: 783585039336
Company wide:
0
in stock
Documents & Guides
Locking Connector, 30 Amp, 3 Phase, 480V, L16-30R, 3-Pole/4-Wire
Overview
Locking Connector, 30 Amp, 3 Phase, 480V, L16-30R, 3-Pole/4-Wire
The Hubbell HUBHBL2733 Twist-Lock® connector body features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039336, HBL2733, KELHBL2733
Features & Benefits
- Ribbed nylon housing provides a secure grip and impact and chemical resistance.
- Superior cord grip design protects terminations from excess strain.
- Clear, funnel shaped wire entry for ease of termination.
- Integral dust shield protects wiring chamber from dust or contaminants.
Specifications
| Volts AC: | 480 |
| Color: | Black/White |
| Amps: | 30 |
| Material: | Nylon |
| NEMA Configuration: | L16-30R |
| Volts AC: | 480 |
| Amps: | 30 |
| NEMA Configuration: | L16-30R |
| Color: | Black/White |
| Material: | Nylon |