Locking Connector, 20A, 3PH 480V, L16-20R, 3P4W, Black/White

Item #: 0840390

Cat #: HBL2433

UPC: 783585038292

Company wide:
0 in stock
Documents & Guides
Locking Connector, 20A, 3PH 480V, L16-20R, 3P4W, Black/White

Overview

Locking Connector, 20A, 3PH 480V, L16-20R, 3P4W, Black/White

The Hubbell HUBHBL2433 Twist-Lock® connector body features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038292, HBL2433, KELHBL2433

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 20
NEMA Configuration: L16-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L16-20R
Volts AC: 120, 240
Amps: 20