Locking Connector, 30A, 3PH 250V, L15-30R, 3P4W

Item #: 0840380

Cat #: HBL2723

UPC: 783585039251

Company wide:
0 in stock
Documents & Guides
Locking Connector, 30A, 3PH 250V, L15-30R, 3P4W

Overview

Locking Connector, 30A, 3PH 250V, L15-30R, 3P4W

The Hubbell HUBHBL2723 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585039251, HBL2723, KELHBL2723

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 30
Volts AC: 250
NEMA Configuration: L15-30R
Type: Grounding, Plug
Amps: 30
NEMA Configuration: L15-30R
Color: Black/White
Volts AC: 250