Locking Plug, 20A, 125V, 2P3W Grounding

Item #: 0840360

Cat #: HBL2311

UPC: 783585037707

Company wide:
0 in stock
Documents & Guides
Locking Plug, 20A, 125V, 2P3W Grounding, Black & White Nylon

Overview

Locking Plug, 20A, 125V, 2P3W Grounding, Black & White Nylon

The Hubbell HUBHBL2311 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585037707, HBL2311, KELHBL2311

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Material: Brass
Volts AC: 125
NEMA Configuration: L5-20P
Type: Grounding, Plug
Amps: 20
Volts AC: 125
Color: Black/White
Material: Brass
NEMA Configuration: L5-20P