Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon

Item #: 0840354

Cat #: HBL2333

UPC: 783585037929

Company wide:
0 in stock
Documents & Guides
Insulgrip Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon, .360" - .930" Cord Range, 2 Pole, 3 Wire, Grounding

Overview

Insulgrip Locking Connector, 20A, 277V, Nema L7-20R, Black/White Nylon, .360" - .930" Cord Range, 2 Pole, 3 Wire, Grounding
Also known as: 783585037929, HBL2333, KELHBL2333

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Locking Connector
Volts AC: 277
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L7-20R
Type: Locking Connector
Color: Black, White
Material: Nylon
Volts AC: 277
Amps: 20
NEMA Configuration: L7-20R