Twist-Lock Single Receptacle, 30A, 250V, L6-30R, 2P3W Grounding, Black

Item #: 0840346

Cat #: HBL2620

UPC: 783585235998

Company wide:
0 in stock
Twist-Lock Single Receptacle, 30A, 250V AC, L6-30R, 2-Pole 3-Wire Grounding, Black

Overview

Twist-Lock Single Receptacle, 30A, 250V AC, L6-30R, 2-Pole 3-Wire Grounding, Black

Hubbell HUBHBL2620 Twist-Lock® devices feature a wire restraint recess for both back and side wiring. An all-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.

Also known as: 783585235998, HBL2620, KELHBL2620

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
Volts AC: 240
Material: Nylon/Plastic
Mounting: Flush
Amps: 30
NEMA Configuration: L6-30R