4X3 WIDE SLOT HALOGEN FREE DUCT

Item #: 0840345

Cat #: TY4X3WHW6

UPC: 786209884824

$ 43.40 FT
Company wide:
0 in stock
Documents & Guides
TAY TY4X3WHW6 4X3 WIDE SLOT H

Overview

TAY TY4X3WHW6 4X3 WIDE SLOT H
Also known as: 786209884824, TY4X3WHW6, THBTY4X3WHW6

Specifications

Width: 4 in
Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free
Width: 4 in
Height: 3 in
Material: Halogen-Free
Color: White
Length: 6 ft