Locking Plug, 15A, 277V, 2P3W, Grounding, Black/White, Nylon

Item #: 0840331

Cat #: HBL4770C

UPC: 783585171708

Company wide:
0 in stock
Documents & Guides
Locking Plug, 15A, NEMA L7-15P, 277V, 2-Pole, 3-Wire, Grounding, Black/White, Nylon

Overview

Locking Plug, 15A, NEMA L7-15P, 277V, 2-Pole, 3-Wire, Grounding, Black/White, Nylon

The Hubbell HUBHBL4770C Twist-Lock® Insulgrip® Plug features an individually molded face for each blade configuration and roomy wiring chamber that provides ample space for wiring. The ribbed nylon housing provides a secure grip that’s impact and chemical resistant.

Also known as: 783585171708, HBL4770C, KELHBL4770C

Features & Benefits

  • Individually molded face for each blade configuration
  • Roomy wiring chamber provides ample space for wiring
  • Ribbed nylon housing provides a secure grip that’s impact and chemical resistant

Specifications

Type: Grounding, Plug
Volts AC: 277
Color: Black/White
Amps: 15
Material: Brass
NEMA Configuration: L7-15P
Type: Grounding, Plug
Color: Black/White
Material: Brass
Volts AC: 277
Amps: 15
NEMA Configuration: L7-15P