Locking Connector, 15A, 125V, L5-15R, Black/White

Item #: 0840327

Cat #: HBL4729C

UPC: 783585171357

Company wide:
0 in stock
Twist-Lock Insulgrip Connector, 15A, 125V, L5-15P, 2P3W Grounding, Black/White

Overview

Twist-Lock Insulgrip Connector, 15A, 125V, L5-15P, 2P3W Grounding, Black/White

The Hubbell HUBHBL4729C Twist-Lock® Insulgrip® Connector Body is constructed of a ribbed nylon housing that provides a secure, impact and chemical resistant grip. The superior cord grip design protects terminations from excess strain and the integral VARI-SIZE insert accomodates a wide range of cord diameters.

Also known as: 783585171357, HBL4729C, KELHBL4729C

Features & Benefits

  • Ribbed nylon housing provides secure, impact and chemical resistant grip
  • Superior cord grip design protects terminations from excess strain
  • Integral VARI-SIZE insert accomodates a wide range of cord diameters

Specifications

Type: Grounding, Connector
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: L5-15R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L5-15R
Volts AC: 120
Amps: 15