Locking Plug, 15A, 125/250V, 2P3W, L5-15P, Black & White Nylon

Item #: 0840320

Cat #: HBL4720C

UPC: 783585171159

Company wide:
0 in stock
Documents & Guides
Twistlock, Industrial Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black & White

Overview

Twistlock, Industrial Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black & White

The Hubbell HUBHBL4720C Twist-Lock® Insulgrip® Plug features an individually molded face for each blade configuration and roomy wiring chamber that provides ample space for wiring. The ribbed nylon housing provides a secure grip that’s impact and chemical resistant.

Also known as: 783585171159, HBL4720C, KELHBL4720C

Features & Benefits

  • Individually molded face for each blade configuration
  • Roomy wiring chamber provides ample space for wiring
  • Ribbed nylon housing provides a secure grip that’s impact and chemical resistant

Specifications

Type: Locking Plug
Volts AC: 120, 240
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: L5-15P
Type: Locking Plug
Color: Black/White
Material: Nylon
Volts AC: 120, 240
Amps: 15
NEMA Configuration: L5-15P