60A,REC,3P4W,JL,600V,REV,PNL,SC

Item #: 0840304

Cat #: JRSX634HR

UPC: 708917084105

$ 5459.95 EA
Company wide:
0 in stock
Documents & Guides
THB JRSX634HR 60A REC 3P4W JL

Overview

THB JRSX634HR 60A REC 3P4W JL
Also known as: 708917084105, JRSX634HR, THBJRSX634HR

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60