Straight Blade Insulgrip Plug, 20A

Item #: 0840297

Cat #: HBL5366C

UPC: 783585173955

Company wide:
0 in stock
Straight Blade Insulgrip Plug, 20A, 125V, 2P3W Grounding, 5-20P, Nylon, Black/White

Overview

Straight Blade Insulgrip Plug, 20A, 125V, 2P3W Grounding, 5-20P, Nylon, Black/White

The Hubbell HUBHBL5366C Insulgrip plug has a ribbed nylon housing that is impact and chemical resistant. A beveled housing prevents snagging. This device also features fast lead assembly screws and a VARI-SIZE adjustable cord clamp.

Also known as: 783585173955, HBL5366C, KELHBL5366C

Features & Benefits

  • Ribbed nylon housing is impact and chemical resistant
  • VARI-SIZE adjustable cord clamp
  • Fast lead assembly screws
  • Beveled housing prevents snagging

Specifications

Type: Grounding, Industrial Grade, Plug, Plugs
Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: 5-20P
Type: Grounding, Industrial Grade, Plug, Plugs
Color: Black/White
NEMA Configuration: 5-20P
Volts AC: 120
Amps: 20