3X4 WIDE SLOT HALOGEN FREE DUCT

Item #: 0840285

Cat #: TY3X4WHW6

UPC: 786209884794

$ 38.50 FT
Company wide:
0 in stock
Documents & Guides
TAY TY3X4WHW6 3X4 WIDE SLOT H

Overview

TAY TY3X4WHW6 3X4 WIDE SLOT H
Also known as: 786209884794, TY3X4WHW6, THBTY3X4WHW6

Specifications

Width: 3 in
Height: 4 in
Color: White
Length: 6 ft
Material: Halogen-Free
Width: 3 in
Color: White
Material: Halogen-Free
Height: 4 in
Length: 6 ft