200A,REC,3P4W,JL,600V,PNL,SC

Item #: 0840275

Cat #: JRSX2034H

UPC: 708917165170

$ 6159.50 EA
Company wide:
0 in stock
Documents & Guides
THB JRSX2034H 200A REC 3P4W J

Overview

THB JRSX2034H 200A REC 3P4W J
Also known as: 708917165170, JRSX2034H, THBJRSX2034H

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200