E1000+FBPC1+FB2 FACTORY WIRED

Item #: 0840271

Cat #: E1000WA

UPC: 783472002320

$ 444.44 EA
Company wide:
1 in stock
Documents & Guides
Encapsulated Industrial Control Transformer 1000VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type

Overview

Encapsulated Industrial Control Transformer 1000VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type
Also known as: 783472002320, E1000WA, SOLE1000WA

Specifications

Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 1kVA
Primary Voltage: 240/480, 220/440, 230/460