100A,REC,2P3W,JL,600V,PNL,SC

Item #: 0840266

Cat #: JRSX1523FR

UPC: 708917312369

$ 3967.80 EA
Company wide:
0 in stock
Documents & Guides
THB JRSX1523FR 100A REC 2P3W

Overview

THB JRSX1523FR 100A REC 2P3W
Also known as: 708917312369, JRSX1523FR, THBJRSX1523FR

Specifications

Material: Cast Aluminum
Poles: 2
Amps: 150
Material: Cast Aluminum
Amps: 150
Poles: 2