Four-Way Decorator Switch, 15A, 120/277VAC, Light Almond

Item #: 0840231

Cat #: RSD415LA

UPC: 883778119453

$ 53.75 EA
Company wide:
0 in stock
Documents & Guides
Four-Way Decorator Switch, 15A, 120/277VAC, Light Almond

Overview

Four-Way Decorator Switch, 15A, 120/277VAC, Light Almond
Also known as: 883778119453, RSD415LA, BRYRSD415LA

Features & Benefits

  • Smooth, quiet rocker
  • Self-grounding feature is standard
  • Ultrasonically welded cover and base

Specifications

Material: Composite
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Material: Composite
Color: Light Almond
Amps: 15
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Volts AC: 120, 277