20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0840215

Cat #: HBL8300HI

UPC: 783585015675

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex, 20A, 125V, 5-20R, Compact, Flush, Thermoplastic Polyester Face, Back & Side Wired, Ivory

Overview

Hospital Grade Duplex, 20A, 125V, 5-20R, Compact, Flush, Thermoplastic Polyester Face, Back & Side Wired, Ivory

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.

Also known as: 783585015675, HBL8300HI, KELHBL8300HI

Features & Benefits

  • Slender/compact design
  • Impact-resistant finder groove face
  • Triple wipe contacts

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory