Twist-Lock Isolated Ground Receptacle, 15A, Orange

Item #: 0840205

Cat #: IG4700A

UPC: 783585002392

Company wide:
0 in stock
Documents & Guides
Twist-Lock Isolated Ground Receptacle, 15A, 125V, 2 Pole, 3 Wire Grounding, L5-15R, Orange

Overview

Twist-Lock Isolated Ground Receptacle, 15A, 125V, 2 Pole, 3 Wire Grounding, L5-15R, Orange

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585002392, IG4700A, KELIG4700A

Features & Benefits

  • Reinforced thermoplastic construction
  • Single piece, all brass contacts
  • Single point break-off tabs
  • Mounting strap tabs lock the body and base together

Specifications

Type: Grounding, Receptacle, Twistlock, Duplex
Color: Orange
Amps: 15
Volts AC: 125
Material: Nylon
Type: Grounding, Receptacle, Twistlock, Duplex
Amps: 15
Material: Nylon
Color: Orange
Volts AC: 125