20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0840201

Cat #: 8300W

UPC: 783585834818

Company wide:
0 in stock
Documents & Guides
RECEPT, DUPLEX, HG, 20A 125V, WHITERECEPT, DUPLEX, HG, 20A 125V, WHITE

Overview

RECEPT, DUPLEX, HG, 20A 125V, WHITERECEPT, DUPLEX, HG, 20A 125V, WHITE
Also known as: 783585834818, 8300W, KEL8300W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White