HBL RCD303W

Item #: 0840186

Cat #: RCD303W

UPC: 883778110276

$ 59.65 EA
Company wide:
0 in stock
Documents & Guides

Overview

HBL RCD303W
Also known as: 883778110276, RCD303W, BRYRCD303W

Features & Benefits

  • Smooth, quiet rocker
  • Low profile, less than 1 inch deep
  • Self-grounding feature is standard

Specifications

Material: Composite
Poles: 2
Amps: 15
Color: White
Material: Composite
Amps: 15
Poles: 2
Color: White