200A,REC,3P4W,JL,600V,REV,JB,STR,SC

Item #: 0840182

Cat #: JRSR2034HR

UPC: 708917204077

$ 9812.23 EA
Company wide:
0 in stock
Documents & Guides
THB JRSR2034HR 200A REC 3P4W

Overview

THB JRSR2034HR 200A REC 3P4W
Also known as: 708917204077, JRSR2034HR, THBJRSR2034HR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200