100A,REC,4P4W,JL,600V,REV,JB,STR,SC

Item #: 0840174

Cat #: JRSR1044FR

UPC: 708917151357

$ 4730.07 EA
Company wide:
0 in stock
Documents & Guides
THB JRSR1044FR 100A REC 4P4W

Overview

THB JRSR1044FR 100A REC 4P4W
Also known as: 708917151357, JRSR1044FR, THBJRSR1044FR

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100