100A,REC,3P4W,JL,600V,JB,STR,SC

Item #: 0840171

Cat #: JRSR1034H

UPC: 708917167181

$ 5569.95 EA
Company wide:
0 in stock
Documents & Guides
THB JRSR1034H 100A REC 3P4W J

Overview

THB JRSR1034H 100A REC 3P4W J
Also known as: 708917167181, JRSR1034H, THBJRSR1034H

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3